Shop All Electrical Box Covers
Acoustic
Electrical Box Cover, 1 Gang, Rectangular
Mfr # AC149676
Zoro # G310027879
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acoustic
- MFR # AC149676
- Zoro # G310027879
- UPC # 654204834697
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- ACOUSTIC Electrical Box Cover, Round Box, Round (AC156488)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- Acoustic Electrical Box Covers