Shop All Molding and Trim
Acoustic Ceiling Products
Palisade 94"L Hermitage Granite Trim Kit, 6 Pack
Mfr # 17304
Zoro # G704917755
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Acoustic Ceiling Products
- MFR # 17304
- Zoro # G704917755
- UPC # 764890145493
- Country of Origin United States
- Category Molding and Trim
Description
Give your palisade tile project a professional look with the palisade 94-inchtrim kit. This kit is available in the same finishes as the palisade tiles and palisade planks and includes two 94-inch inside corner trims, two 94-inch j-trims and two 94-inch l-trims. these palisade trims simply affix using adhesive, followed by a sealant if being used in an area where water is present. palisade trims can be used in various applications including bathrooms, tubs, showers, laundry rooms and kitchens. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
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
- TRILOGY Door Lock Battery Pack, 7V (S6174)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft, Alum (410-6)
- DORMA Adjustable Size 1-5, Push Side Track, 689 Aluminum (TS93-15-PT-689)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Adobe Drift Trim Kit, 6 Pack (17309)
- ACOUSTIC CEILING PRODUCTS Great Lakes Tin 48" Superior Tin Crown Molding in Unfinished - (194-03)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Venetian Marble Trim Kit, 6 Pack (17311)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Wintry Mix Trim Kit, 6 Pack (17308)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Ashen Slate Trim Kit, 6 Pack (17300)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Wind Gust Trim Kit, 6 Pack (17306)
- EKENA MILLWORK WM133 - 1 3/4"H x 3/4"D x 144"L Panel Flexible Moulding (MLDFWM133X144)
- Acoustic Ceiling Products Molding & Millwork