Shop All Molding and Trim
Acoustic Ceiling Products
Palisade 94inL Louvre Granite Trim Kit, 6 Pack
Mfr # 17303
Zoro # G308588979
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Acoustic Ceiling Products
- MFR # 17303
- Zoro # G308588979
- UPC # 764890145486
- Country of Origin United States
- Category Molding and Trim
Description
Give your palisade tile project a professional look with the palisade 94-inchtrim kit. This kit is available in the same finishes as the palisade tiles and palisade planks and includes two 94-inch inside corner trims, two 94-inch j-trims and two 94-inch l-trims. these palisade trims simply affix using adhesive, followed by a sealant if being used in an area where water is present. palisade trims can be used in various applications including bathrooms, tubs, showers, laundry rooms and kitchens. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
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
- BALDWIN ESTATE Broached Spindles (0524.004)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B4916)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE26D)
- WRS 39" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5039W)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Wind Gust Trim Kit, 6 Pack (17306)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Venetian Marble Trim Kit, 6 Pack (17311)
- ACOUSTIC CEILING PRODUCTS Great Lakes Tin 48" Huron Tin Crown Molding in Penny Vein - 195-05 (195-05)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Wintry Mix Trim Kit, 6 Pack (17308)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Grecian Earth Trim Kit, 6 Pack (17301)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L L-Trim in Wind Gust , 5 Pack (19106PK)
- EKENA MILLWORK 37" Bottom Width x 39 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X37ST)
- Acoustic Ceiling Products Molding and Trim