Shop All Wall Coverings
Acoustic Ceiling Products
Palisade 47.7"L x 7.2"W Vinyl Wall Plank, Gray Oak, 7 Pack
Mfr # 54080
Zoro # G004919381
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acoustic Ceiling Products
- MFR # 54080
- Zoro # G004919381
- UPC # 764890146155
- Country of Origin United States
- Category Wall Coverings
Description
Palisade waterproof interlocking wall tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. the engineered rigid core technology provides warmth in a durable, scratch and uv-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. can be used in commercial and residential applications. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, White (820WB)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Satin Nickel, Rubber Tip, Baseboard Single Pack (MP11224-1)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- DELTANA 13/16 Diameter Replacement Door Bell Button Mechanism PVD Polished Brass (BBC20-REPL003)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Venetian Marble, 10 Pack (53511)
- ACOUSTIC CEILING PRODUCTS Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Venetian Marble, 8 Pack (53011)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Grecian Earth, 10 Pack (53501)
- EKENA MILLWORK Small Sullivan Decorative Fretwork Wood Wall Panels, Walnut, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375SULWA)
- EKENA MILLWORK Large Edinburg Decorative Fretwork Wall Panels in Architectural PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24EBG)
- EKENA MILLWORK Large Hampton Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 27 "H x 3/8"T (WALP24X28HMP)
- EJOY Wood Veneer Acoustic Wide Slat Accoustic Wall Panels, 94 x 12.6 x 0.8, 2PK (WACP_02)
- Acoustic Ceiling Products Wall Coverings