Shop All Wall Coverings
Acoustic Ceiling Products
Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Wintry Mix, 8 Pack
Mfr # 53008
Zoro # G104919335
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acoustic Ceiling Products
- MFR # 53008
- Zoro # G104919335
- UPC # 764890145172
- Country of Origin United States
- Category Wall Coverings
Description
Palisade waterproof interlocking wall tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. the engineered rigid core technology provides warmth in a durable, scratch and uv-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. can be used in commercial and residential applications. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- M-D M-D Black Screen Tension Spring 6 pc (14168)
- LAUREY 6" Edge Pull, Anodized Aluminum (96301)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Grecian Earth, 10 Pack (53501)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Venetian Marble, 10 Pack (53511)
- ACOUSTIC CEILING PRODUCTS Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Venetian Marble, 8 Pack (53011)
- EKENA MILLWORK Large Jamestown Decorative Fretwork Wood Wall Panels, Wood (Paint Grde), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375JTNMF)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- EKENA MILLWORK Large Hastings Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 1/2"W x 23 3/8"H x 3/8"T (WALW24X24X0375HASMF)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- Acoustic Ceiling Products Wall Coverings