Shop All Wall Coverings
Acoustic Ceiling Products
Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Venetian Marble, 8 Pack
Mfr # 53011
Zoro # G504919393
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acoustic Ceiling Products
- MFR # 53011
- Zoro # G504919393
- UPC # 764890145202
- Country of Origin United States
- Category Wall Coverings
Description
Palisade waterproof interlocking wall tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. the engineered rigid core technology provides warmth in a durable, scratch and uv-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. can be used in commercial and residential applications. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-SCH-14-SW Cam Latch (115-SCH-14-SW)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- ZORO SELECT O-Ring, Buna N, Dash 202, 1/4, 0.512, PK25 (U38805.012.0025)
- DELTANA Flush Bolt, Zinc Bright Brass 7" (7FBZ3)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Venetian Marble, 10 Pack (53511)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Grecian Earth, 10 Pack (53501)
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Inside Corner for StoneWall Faux Stone Siding Panels, Sandstone (PNUIC03X48SD)
- EKENA MILLWORK 21 5/8"W x 21 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X22LE)
- EKENA MILLWORK Medium Bradley Decorative Fretwork Wall Panels in Architectural PVC, 26 7/8"W x 15 3/8"H x 3/8"T (WALP16X16BRD)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - Walnut (12"W x 48"L) (011248104WL1)
- Acoustic Ceiling Products Wall Coverings