Shop All Wall Coverings
Acoustic Ceiling Products
Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Wind Gust, 10 Pack
Mfr # 53506
Zoro # G704918936
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acoustic Ceiling Products
- MFR # 53506
- Zoro # G704918936
- UPC # 764890145271
- Country of Origin United States
- Category Wall Coverings
Description
Palisade waterproof interlocking wall tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. the engineered rigid core technology provides warmth in a durable, scratch and uv-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. can be used in commercial and residential applications. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Large Format IC Core Cylinder, Schlage C, Satin Chrome One Bitted w/Adams Rite Cam (GMS-LFIC-SC-26D-B1)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- CODEL DOORS 30" x 84" Primed Hardboard Hollow Core Flush Slab Door (2670FHCPHB)
- ZORO SELECT O-Ring, EPDM, Dash 213, 15/16, 1.199, PK25 (U38869.012.0093)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Venetian Marble, 10 Pack (53511)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Grecian Earth, 10 Pack (53501)
- ACOUSTIC CEILING PRODUCTS Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Venetian Marble, 8 Pack (53011)
- EKENA MILLWORK 20"W x 28"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X28AS-02)
- EKENA MILLWORK Large Hillrose Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375HREMF)
- MANHATTAN COMFORT Lisieux Olle Cream Forest Sanctuary 33 ft L X 209 in W Wallpaper (BR4080-83111)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (953)
- Acoustic Ceiling Products Wall Coverings