Shop All Wall Coverings
Acoustic Ceiling Products
Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Venetian Marble, 10 Pack
Mfr # 53511
Zoro # G004919084
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acoustic Ceiling Products
- MFR # 53511
- Zoro # G004919084
- UPC # 764890145325
- Country of Origin United States
- Category Wall Coverings
Description
Palisade waterproof interlocking wall tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. the engineered rigid core technology provides warmth in a durable, scratch and uv-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. can be used in commercial and residential applications. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-P10 TB EN)
- MONROE PMP 3 in W x 72 in H Mill Steel Continuous Hinge (CC74130072)
- HAGER Satin Brass Hinge RC174144.BX (29698)
- KABA IN8-L1054B 0.9 x 0.1 in. Ilco Key Blank For Ilco Lockset, 10PK (182659)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Grecian Earth, 10 Pack (53501)
- ACOUSTIC CEILING PRODUCTS Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Venetian Marble, 8 Pack (53011)
- EKENA MILLWORK Large Chesterfield Decorative Fretwork Wood Wall Panels, Red Oak, 42 1/4"W x 23 3/8"H x 3/8"T (WALW24X24X0375CHFRO)
- THE FOUNDRY 7in. W x 60 3/4in. L Exposure, Vinyl Perfection Shingles Total 100 Sq. Feet, 638 - Keylime, 34PK (1401638)
- EKENA MILLWORK Small Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 19 "W x 11 3/8"H x 3/8"T (WALW12X12X0375CAMMF)
- THE FOUNDRY 10in. W x 62 1/2in. L Exposure, Vinyl Staggered Shakes Total 100 Sq. Feet, 804 - Vanilla Bean, 23PK (1201804)
- EKENA MILLWORK Large Hudson Decorative Fretwork Wood Wall Panels, Red Oak, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375HSNRO)
- Acoustic Ceiling Products Wall Coverings