Shop All Wall Coverings
Acoustic Ceiling Products
Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Adobe Drift, 10 Pack
Mfr # 53509
Zoro # G004919244
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acoustic Ceiling Products
- MFR # 53509
- Zoro # G004919244
- UPC # 764890145301
- Country of Origin United States
- Category Wall Coverings
Description
Palisade waterproof interlocking wall tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. the engineered rigid core technology provides warmth in a durable, scratch and uv-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. can be used in commercial and residential applications. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI HD Galv Stay Roller (N131-490)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (70C.32DBIO)
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 15" Opening (CAN-TMDSC-15)
- ZORO SELECT O-Ring, Dash 425, Silicone, 0.27 In., PK5 (U38883.025.0450)
- ACOUSTIC CEILING PRODUCTS Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Venetian Marble, 8 Pack (53011)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Venetian Marble, 10 Pack (53511)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Grecian Earth, 10 Pack (53501)
- NUWALLPAPER NuWallpaper NU1651 Dandelion Peel and Stick Wallpaper; Taupe (NU1651)
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - White Oak (12"W x 96"L) (011296104WK1)
- EKENA MILLWORK Large Gilcrest Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375GCTMF)
- EJOY Rustic Shiplap Boards, 94in x 5.3in, 6PK (Shiplap_04)
- Acoustic Ceiling Products Wall Coverings