Shop All TV Stands & Entertainment Centers
Acoustic
3 Tier Tv Stand; Light Oak
Mfr # AC21774
Zoro # G303948570
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acoustic
- MFR # AC21774
- Zoro # G303948570
- UPC # 657248068721
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
The Light Oak 3 Tier TV Stand will coordinate nicely with any decor. You can put it together from start to finish in minutes, and the open shelf design allows ample space for display and components.
Features- Light Oak woodgrain finish
- Contemporary Stainless Steel Clad Poles won't rust
- No Tools Required Assembly
- Fits Most flat screen TVs up to 32"
- Will Provide Years of enjoyment
- Color: Light Oak
- Dimension: 22.25" H x 15.75" W x 31.5" L
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- SAUDER Carolina Grove Credenza 62 in. Wo , Accommodates up to a 65 in. TV weighing 95 lbs (429544)
- MANHATTAN COMFORT Camberly 62.99 TV Stand with 5 Shelves and Wine Storage in White and Cinnamon (246BMC62)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood TV Stand (193-12377-ZORO)
- DESIGNS2GO Designs2Go 191030CH Xl Single Tier Tv Swivel; Cherry (191030CH)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- CONVENIENCE CONCEPTS One Drawer Omega Console Table, Espresso (HI2539763)
- Acoustic TV Stands & Entertainment Centers