Acoustic

200 Count 4 in. & 8 in. Natural Cable Ties


product price: $21.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Acoustic
  • MFR # AC339159
  • Zoro # G503738070
  • UPC #
    661541488957
  • Country of Origin China
  • Category Cable Ties

Description

  • Cable ties
  • Made from durable nylon 6/6 material
  • Serviceable through temperatures -40° to 185° F
  • UL recognized component listing E125869
  • Meets UL 94 V-2 flammability classification
  • Patented DoubleLock design has teeth on both sides of the tie ensuring 50% greater strength than industry standards
  • Natural
  • Includes 4" and 8"
  • 200 pieces
  • Length: 2.31
  • Width: 3.25
  • Height: 11
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.