Shop All Wire Connectors
Acoustic
19-086 Wing-Gard Screw On Wire Connector - Red; 6 Pack
Mfr # AC581682
Zoro # G303977075
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acoustic
- MFR # AC581682
- Zoro # G303977075
- UPC # 723902266021
- Country of Origin China
- Category Wire Connectors
Description
Features
- 6 Pack.
- Wing-Guard Screw On Wire Connector.
- Copper To Copper Connections On 18 To 10 AWG Wire Combinations.
- 600V.
- UL Listed & CSA Approved.
- Color - Red.
- Dimension - 1 L x 2.75 W x 5.5 H in.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 25A, 600V AC, Non-Indicating (JTD025)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- ACOUSTIC 26pcs Toolkit For Pcs, 26PK (AC270429)
- ACOUSTIC 25-006 Large Wire Connector - 25 Pack; Red (AC830589)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1.2" Heat Shrink Female Disconnects 8PK (67952)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- Acoustic Wire Connectors & Disconnects