Shop All Wire Connectors
Acoustic
19-084 Yellow Wing-Gard Screw On Wire Connector; 6 Pack
Mfr # AC581659
Zoro # G603976716
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acoustic
- MFR # AC581659
- Zoro # G603976716
- UPC # 723902265291
- Country of Origin China
- Category Wire Connectors
Description
Features
- 6 Pack.
- Yellow Wing-Gard Screw On Wire Connector.
- Copper To Copper Connections On 18 To 12 AWG Wire Combinations.
- 600V.
- Dimension - 1 x 2.75 x 5.5 in.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O (RXM3AB1JD)
- GE Filler Plate, Front, 1W (TQLFP1)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- ACOUSTIC 25-006 Large Wire Connector - 25 Pack; Red (AC830589)
- ACOUSTIC 26pcs Toolkit For Pcs, 26PK (AC270429)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- GROTE Double Seal Pigtail (66911)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- GARDNER BENDER Connector Lever 5 Port (19-PCL5)
- Acoustic Wire Connectors