Shop All Common Nails
Acorn Mfg
Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish
Mfr # CC10V
Zoro # G103896644
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CC10V
- Zoro # G103896644
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Panel |
Description
Features
- Useful for framing, roughing, face-nailing floors and paneling and sculpturing
- Hot-Dip Galvanized for applications requiring rust-resistant nails
- Standard boat nails, which are not Hot-Dipped, are often used to face-nail floors
- Size: 10D
- Lenght: 3"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 8 mm L, 50 PK (M55010.050.0008)
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 2 PK (U08450.075.1200)
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- ZORO SELECT Thread Cutting Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3112FSWS)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- HILLMAN Common Nail, 5/8 in L, Steel, Bright Finish, 18 ga, 6 PK (122544)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- PASLODE Common Nail, 1 in L, 30D (176263)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- Acorn Mfg Common Nails