Shop All Common Nails
Acorn Mfg
Common Nail, 3 in L, 10D
Mfr # CW10ML
Zoro # G503980950
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CW10ML
- Zoro # G503980950
- UPC # 52763218390
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
Acorn is dedicated to providing the highest quality products, with high trust, affordable prices and the most knowledgeable designers. We provide the forged iron builders hardware with the benefits of long life time and we are pride in working for our clients requirements. Our mission is producing the highest quality forged hardware and accessories which are highly durable and stable at all situation.
Features- 10D Decorative Wrought Nail
- Capacity: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2385)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1303B)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC1)
- GRIP-RITE Common Nail, 2 in L, 3D, Stainless Steel, 55 PK (MAXN8RSSD3041)
- GRIP-RITE Common Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (1EGRFG5)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Bright Finish, 2 ga (60C)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- GRIP-RITE Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (30HGRSPO5)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Galvanized Finish (461279)
- Acorn Mfg Common Nails