Shop All Common Nails
Acorn Mfg
Common Nail, 3 in L, 10D
Mfr # CLR10
Zoro # G703911228
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CLR10
- Zoro # G703911228
- UPC # 52763216358
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Description
Acorn is dedicated to providing the highest quality products, with high trust, affordable prices and the most knowledgeable designers. We provide the forged iron builders hardware with the benefits of long life time and we are pride in working for our clients requirements. Our mission is producing the highest quality forged hardware and accessories which are highly durable and stable at all situation.
Features- 10D Clinch Rosehead Nail
- Capacity: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (684984)
- TAMPER-PRUF SCREWS #6-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121740)
- TE-CO Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 10 in, Steel, Black Oxide, 2 PK (41113)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 10 PK (M51000.080.0140)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- METABO HPT 18 Gauge x 1.75 in. Electro Galvanized Steel Brad Nails, 5000PK (2596641)
- MAZE NAILS Common Nail, 3 in L, 10D, Stainless Steel (593400)
- TINKERTOOLS 10 in. 5 lbs No. 0 Spike Bright Steel Flat Nail (TI2740075)
- ZORO SELECT Common Nail, 6 in L, 60D (10105060)
- SPECIALTY NAIL 2-1/4in x .092, 15 Degrees HDG Coil Siding Nails (J214092EEOD)
- NATIONAL HARDWARE 279315 V7735 NAIL PANEL 1IN CHERRY 1.5OZ VP 99PC (279315V7735)
- Acorn Mfg Common Nails