Shop All Common Nails
Acorn Mfg
Common Nail, 3 in L, 10D
Mfr # CD10L
Zoro # G103911071
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CD10L
- Zoro # G103911071
- UPC # 52763217317
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
Acorn is dedicated to providing the highest quality products, with high trust, affordable prices and the most knowledgeable designers. We provide the forged iron builders hardware with the benefits of long life time and we are pride in working for our clients requirements. Our mission is producing the highest quality forged hardware and accessories which are highly durable and stable at all situation.
Features- 10D Fire Door Clinch Nail
- Capacity: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.050.0012)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.050.0150)
- MIDWEST FASTENER Tab Weld Nut, #8-32, Steel, 1/4 in Lg, 20 PK (931381)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (30A0812-EA-50)
- HILLMAN Common Nail, 3/4 in to 1-1/2 in L, Steel, 5 PK (41823)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 220 PK (4NEP6)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 10 ga (10HGRSPD)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Bright Finish, 4 ga (40C)
- SIMPSON STRONG-TIE Common Nail, 1-1/2 in L, 4D, Stainless Steel (5000208)
- TOOL TIME Coil Framing Nail 2 In. (TO2630211)
- Acorn Mfg Common Nails