Shop All Common Nails
Acorn Mfg
Common Nail, 2 in L, 6D
Mfr # CW6MV
Zoro # G703980798
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CW6MV
- Zoro # G703980798
- UPC # 52763218949
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Description
Acorn is dedicated to providing the highest quality products, with high trust, affordable prices and the most knowledgeable designers. We provide the forged iron builders hardware with the benefits of long life time and we are pride in working for our clients requirements. Our mission is producing the highest quality forged hardware and accessories which are highly durable and stable at all situation.
Features- 6D Decorative Wrought Nail
- Capacity: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.040.0006)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Tab Weld Nut, 3/8"-24, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF4)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C5)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 15020 4 Pack Gutter Fascia Bracket With Nails - 4 in (214965)
- NATIONAL NAIL BULK Common Nail, 3-1/2 in L, 16D, Bright Finish (16DBRCOMMON)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- TOOL TIME 942235 15 Deg Steel Coil Collated Siding Nail - 0.08 x 1.5 in. (TO3669490)
- GRIP-RITE Common Nail, 18 in L, 0.75" (STKR18)
- Acorn Mfg Common Nails