Shop All Common Nails
Acorn Mfg
Common Nail, 2 in L, 6D
Mfr # CC6
Zoro # G303911062
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CC6
- Zoro # G303911062
- UPC # 52763217973
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Description
Acorn is dedicated to providing the highest quality products, with high trust, affordable prices and the most knowledgeable designers. We provide the forged iron builders hardware with the benefits of long life time and we are pride in working for our clients requirements. Our mission is producing the highest quality forged hardware and accessories which are highly durable and stable at all situation.
Features- 6D Common Nail
- Capacity: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-66-CE)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (U04180.043.0002)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63731)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Aluminum (461436)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 10 ga (10HGRSPD)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- GRIP-RITE Grip-Rite GR071M Full Round Head Framing Nail 2.38 in. x 0.113 (2394930)
- HILLMAN Hillman Fasteners 48094 10 x 0.31 in. Power Pro Bronze Ceramic Construction Lags (196159)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 1160 PK (13050606)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC)
- Acorn Mfg Common Nails