Shop All Common Nails
Acorn Mfg
Common Nail, 2-1/2 in L, 8D
Mfr # CC8V
Zoro # G103911590
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CC8V
- Zoro # G103911590
- UPC # 52763218178
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Description
Acorn is dedicated to providing the highest quality products, with high trust, affordable prices and the most knowledgeable designers. We provide the forged iron builders hardware with the benefits of long life time and we are pride in working for our clients requirements. Our mission is producing the highest quality forged hardware and accessories which are highly durable and stable at all situation.
Features- 8D Common Nail
- Capacity: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51000.050.0300)
- ZORO SELECT #4-40 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0018)
- ZORO SELECT #12-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0075)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK9)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- BASF Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK5)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 10 ga (10HGSTPD)
- HILLMAN Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (461340)
- GRIP-RITE Common Nail, 18 in L, 0.75" (STKR18)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- Acorn Mfg Common Nails