Shop All Common Nails
Acorn Mfg
Common Nail, 2-1/2 in L, 8D, Black Oxide Finish
Mfr # CW8ML
Zoro # G204057913
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Finish Black Oxide
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CW8ML
- Zoro # G204057913
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Finish | Black Oxide |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Panel |
Description
Features
- Designed to simulate the hand-forged nails of the late 1700's, the head is three-sided and the nail
- Ideal for authentic restoration and antique effect
- Uses include roughsawn interior and exterior siding, face-nailing flooring, batten doors, paneling, counter tops and cabinet work
- Color: Black Oxide
- Size: 8D
- Lenght: 2-1/2"
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish (5650PK)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Yellow Finish, 100 PK (M38080.070.0001)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5186)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ4)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- HILLMAN Common Nail, 5/8 in L, Steel, Bright Finish, 18 ga, 6 PK (122544)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (461282)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C5)
- MAZE NAILS Common Nail, 3 in L, 10D, Stainless Steel (593400)
- Acorn Mfg Common Nails