Shop All Common Nails
Acorn Mfg
Common Nail, 1 in L, 2D, Black Oxide Finish
Mfr # CW2MV
Zoro # G704057864
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Penny Size 2D
- Finish Black Oxide
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CW2MV
- Zoro # G704057864
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1 in |
Penny Size | 2D |
Details
Item | Common Nail |
Finish | Black Oxide |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Panel |
Description
Features
- Designed to simulate the hand-forged nails of the late 1700's, the head is three-sided and the nail
- Ideal for authentic restoration and antique effect
- Uses include roughsawn interior and exterior siding, face-nailing flooring, batten doors, paneling, counter tops and cabinet work
- Color: Black Oxide
- Size: 2D
- Lenght: 1"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.0DSL)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- METABO HPT 18 Gauge x 1.75 in. Electro Galvanized Steel Brad Nails, 5000PK (2596641)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (8CUTMAS)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- HILLMAN Common Nail, 1 in L, Steel, Bright Finish, 6 PK (122551)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel (0053159)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (2EGRFG)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Hot Dipped Galvanized Finish (8HGSPK5)
- Acorn Mfg Common Nails