Shop All Common Nails
Acorn Mfg
Common Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish
Mfr # CLR4
Zoro # G303911628
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CLR4
- Zoro # G303911628
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Description
Features
- Tremont boat nails are widely used for wooden boat construction
- Use the Hot-Dip Galvanized nails only for this application
- Standard boat nails, which are not Hot-Dipped, are often used to face-nail floors
- Size: 4D
- Lenght: 1-1/2"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 1-3/4 in, Torx Drive (48596)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/2" (2500 / Pack) (DS16250)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 7/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-112-G100)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K528APBXN)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 2730 PK (4NET5)
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (N10D5HDG-R)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP5)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- PROSOURCE Common Nail, 3-1/2 in L, 16D, Bright Finish (00053192)
- GRIP-RITE Common Nail, 2-7/8 in L, 10D, Steel, Vinyl Coating Finish, 11 ga (10CTDSKR5)
- Acorn Mfg Common Nails