Shop All Dummy Door Knobs
Acorn Mfg
Acorn RUGBD Dummy Round Rose with Knob
Mfr # RUGBD
Zoro # G603695525
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Mfg
- MFR # RUGBD
- Zoro # G603695525
- UPC # 52763063334
- Country of Origin China
- Category Dummy Door Knobs
Description
Dummy sets are surface mounted and not functional except as a pull.
Acorn is the finest and largest manufacturer and distributor of forged iron builders hardware in the United States. They are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
Dummy Knobset for Acorn RUGI.
Collection: Rough Iron.
Function: Dummy Set.
Handing: Left, Reversible, Right.
Handle Style: Metal Knob.
Knob Diameter: 2.
Material: Iron.
Shape: Flat, Round.
Theme: Rustic / Country, Traditional / Classic.
Acorn is the finest and largest manufacturer and distributor of forged iron builders hardware in the United States. They are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Cap, Blue, 20 PK (1653020)
- STRYBUC HD Pneumatic Closer (18-97B)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Charcoal, 20x30 Mesh, One Roll (3003863)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Nickel (ZT100 15)
- SCHLAGE Bright Brass Dummy Knob Lockset, Siena (F170 SIE 605)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57797)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- BALDWIN RESERVE Baldwin Reserve HDCONCSR190 Half Dummy C (HDCONCSR190)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Brass Single Pack (E 2280)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 GEO 625 CAM)
- Acorn Mfg Dummy Door Knobs