Shop All Privacy Door Knobs
Acorn Mfg
Acorn RT9BI 159 Bedroom Latch Double Knob
Mfr # RT9BI
Zoro # G403721509
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Mfg
- MFR # RT9BI
- Zoro # G403721509
- UPC # 52763019027
- Country of Origin China
- Category Privacy Door Knobs
Description
Privacy sets lock with a push button on the inside and release from the outside with an emergency entry mechanism.
Acorn is the finest and largest manufacturer and distributor of forged iron builders hardware in the United States. They are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
2" Diameter Knob.
Collection: Rough Iron.
Function: Privacy.
Handing: Left, Reversible, Right.
Handle: Style Metal Knob.
Knob Diameter: 2.
Material: Iron.
Shape: Flat, Round.
Theme: Ornate, Rustic / Country, Traditional / Classic.
Acorn is the finest and largest manufacturer and distributor of forged iron builders hardware in the United States. They are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA0895)
- TRIM-LOK Rubber Seal, 5/8" H, 250 ft L, Triangle (X2123HT-250)
- MIDWEST FASTENER 7/16" x 2-15/16" x .065" WG Steel Extension Springs 1 12PK (18549)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1392S)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- KWIKSET Tylo Knob Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish (300T-3)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (730PSKRDT-26D)
- DELANEY HARDWARE CALLAN 102T-CA-US10BE CARLYLE PRIVACY (KE1027)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5015.260.PRIV)
- SCHLAGE RESIDENTIAL Knob Lockset, Aged Bronze / Bright Chrome (F40 GEO 716X625)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- Acorn Mfg Door Knob Locksets