Acorn Mfg

Acorn RLDBP 2.625 Inch Cabinet Latch


product price: $24.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This rough iron surface mount cabinet latch is most often associated with early American architecture. Finished in black to complete its rustic appearance.
  • Length: 2-5/8" (67 mm).
  • Width: 2-7/16" (62 mm).
  • Color/Finish: Black.
  • Material: Smooth iron.
  • Style: Rustic.
  • Type: Cabinet latch.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.