Acorn Mfg

Acorn RH2BQ 524 3 Inch H Hinge Offset


product price: $30.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This rough iron 3/8" offset non self-closing H-style cabinet hinge is most often associated with early American architecture. Finished in black which simulates iron as it was originally forged.
  • Length: 3" (76 mm).
  • Width: 1-11/16" (37 mm).
  • Color/Finish: Black/flat.
  • Material: Iron.
  • Style: Surface mount hinges.
  • Type: 3/8" offset hinge.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.