Shop All Cabinet Knobs
Acorn Mfg
Acorn Manufacturing DQ2AP Artisan Collection Pineapple Knob; Antique Brass
Mfr # DQ2AP
Zoro # G903686629
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Mfg
- MFR # DQ2AP
- Zoro # G903686629
- UPC # 52763811942
- Country of Origin China
- Category Cabinet Knobs
Description
For three-quarters of a century, the mission of Acorn Manufacturing in Mansfield, MA, has been authenticity and function in producing the highest quality hardware and accessories. Acorn Manufacturing is the largest manufacturer of forged iron builder's hardware in the United States. A family-owned company, they are dedicated to providing the highest quality products, timely delivery, and the most knowledgeable and courteous service.
Features- Artisan Collection Pineapple Knob in Antique Brass
- These time-honored designs will bring the desired look to your cabinets and furniture
- True originals will enhance the total look of your traditional setting with a refined elegance
- An elegantly simple knob with high quality which gives a great look
- Its subtle simplicity will grace your home decor
- Tighten with care
- Gives a professional look
- Color: Brass
- Material: Pewter
- Style: Novelty
- Screws: Fasteners included
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-6C)
- ZORO SELECT O-Ring, Dash 212, EPDM, 0.13 In., PK10 (5JJW5)
- DESIGNS OF DISTINCTION 7/8in Designer DripEdge - 14.5inL - Satin Brass (01110451SB1-14)
- ACORN MFG Lg Sq Black and White Sea Grass (PSGYP)
- ACORN MFG Acorn Manufacturing DPFPP Artisan Collection Monkeys Fist Knot Knob; Antique Pewter (DPFPP)
- SAPPHIRE Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK (SP-1071-K-MAB-10)
- DELTANA Knob Round Hollow Bright Chrome (KRH114U26)
- MNG 1 1/4" Knob, Grace, Satin Nickel (83128)
- OMNIA Round Cabinet Knob Bright Chrome 1-7/32" (9100/31.26)
- GLIDERITE HARDWARE 2-in. Solid Square Cabinet T-Knob Matte Black (21683-T-MB-1)
- Acorn Mfg Cabinet Knobs