Shop All Cabinet Knobs
Acorn Mfg
Acorn Manufacturing DP7PP Artisan Collection Sea Urchin Knob; Antique Pewter
Mfr # DP7PP
Zoro # G003686147
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Mfg
- MFR # DP7PP
- Zoro # G003686147
- UPC # 52763811430
- Country of Origin China
- Category Cabinet Knobs
Description
For three-quarters of a century, the mission of Acorn Manufacturing in Mansfield, MA, has been authenticity and function in producing the highest quality hardware and accessories. Acorn Manufacturing is the largest manufacturer of forged iron builder's hardware in the United States. A family-owned company, they are dedicated to providing the highest quality products, timely delivery, and the most knowledgeable and courteous service.
Features- Artisan Collection Sea Urchin Knob in Antique Pewter
- These time-honored designs will bring the desired look to your cabinets and furniture
- True originals will enhance the total look of your traditional setting with a refined elegance
- An elegantly simple knob with high quality which gives a great look
- Its subtle simplicity will grace your home decor
- Tighten with care
- Gives a professional look
- Color: Antique Pewter
- Material: Pewter
- Style: Novelty
- Screws: Fasteners included
- Shape: Round
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261500S)
- ZORO SELECT Torsion Spring, 90 Deg, 0.484OD, PK6 (3HPG8)
- HARDWARE RESOURCES 45° Standard Duty Corner Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0N20.75)
- WRS WRS Push in Extruded Bulb Seal Weather Stripping (021-E137-24)
- ACORN MFG Acorn Manufacturing DPFPP Artisan Collection Monkeys Fist Knot Knob; Antique Pewter (DPFPP)
- ACORN MFG Lg Sq Black and White Sea Grass (PSGYP)
- LAUREY 1 1/4" Au Natural Wood Round Knob (33101)
- MNG 2" Hammer Egg Knob, Oil Rubbed Bronze (15313)
- JEFFREY ALEXANDER 1" Overall Length Distressed Pewter Square Delmar Cabinet Knob (585DP)
- RICHELIEU HARDWARE 1 3/16-inch (30 mm) x 7/8-inch (22 mm) Matte Black Contemporary Cabinet Knob (BP8287130900)
- HICKORY HARDWARE Knob 1 Inch Diameter (P3014-OBH)
- Acorn Mfg Cabinet Knobs