Shop All Cabinet Knobs
Acorn Mfg
Acorn Manufacturing DP6PP Artisan Collection DP6PP Whale Tail Knob; Antique Pewter
Mfr # DP6PP
Zoro # G503686166
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Mfg
- MFR # DP6PP
- Zoro # G503686166
- UPC # 52763811409
- Country of Origin China
- Category Cabinet Knobs
Description
For three-quarters of a century, the mission of Acorn Manufacturing in Mansfield, MA, has been authenticity and function in producing the highest quality hardware and accessories. Acorn Manufacturing is the largest manufacturer of forged iron builder's hardware in the United States. A family-owned company, they are dedicated to providing the highest quality products, timely delivery, and the most knowledgeable and courteous service.
Features- Artisan Collection DP6PP Whale Tail Knob in Antique Pewter
- These time-honored designs will bring the desired look to your cabinets and furniture
- True originals will enhance the total look of your traditional setting with a refined elegance
- An elegantly simple knob with high quality which gives a great look
- Its subtle simplicity will grace your home decor
- Tighten with care
- Gives a professional look
- Color: Antique Pewter
- Material: Pewter
- Style: Novelty
- Screws: Fasteners included
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS WRS 1.360" Inverted Balance T-Lock with Open Cam - Black Puck (05-129-07)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=24, Steel, Comp: Ball Steel (K0321.16)
- BANSBACH EASYLIFT Shock Absorber, 7700 lb., M42x1.5,213mm L (FHD-A1-1-104)
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132 (17201-S132NA)
- ACORN MFG Acorn Manufacturing DPFPP Artisan Collection Monkeys Fist Knot Knob; Antique Pewter (DPFPP)
- ACORN MFG Lg Sq Black and White Sea Grass (PSGYP)
- RICHELIEU HARDWARE 1 25/32 in (45 mm) x 1 25/32 in (45 mm) Antique Mirror Eclectic Cabinet Knob (BP885445144)
- AMEROCK BP813WD-2PACK 1-1/2" (38 mm) Value Knob Unfinished Wood, Birch (BP813WD-2PACK)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- LAUREY 1 1/2" Georgetown Filigree Knob, Satin Chrome (79039)
- LAUREY 1 3/8" Solid Brass Knob, Satin Chrome (40739)
- Acorn Mfg Cabinet Knobs