Shop All Finishing Nails
Acorn Mfg
Acorn Manufacturing CE5L 5D Fine Finish Nail; 50 lbs
Mfr # CE5L
Zoro # G403911450
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Mfg
- MFR # CE5L
- Zoro # G403911450
- UPC # 52763217904
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 5D |
Description
Acorn is dedicated to providing the highest quality products, with high trust, affordable prices and the most knowledgeable designers. We provide the forged iron builders hardware with the benefits of long life time and we are pride in working for our clients requirements. Our mission is producing the highest quality forged hardware and accessories which are highly durable and stable at all situation.
Features- 5D Fine Finish Nail
- Capacity: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel 8 PK (932257)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9 mm Shaft Dia, 10 PK (DSH-9SA)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- X1 TOOLS 1/4 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1220x60)
- ARROW FASTENER Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge (BN1816WCS)
- TOTALTURF 461782 18 ga.x 1.5 x 0.25 in. Staple- Finish Straight Smooth Glue Galvanized Nails (TO2671948)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- MAZE NAILS Maze Nails 249870 1.25 in. Aluminum Trim Nails Box; White - 0.25 lbs (249870)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- HILLMAN Nail Trim Zinc Pltd 1-1/4 In (122536)
- HILLMAN 2Oz 3/4X17 Wire Brad (122505)
- Acorn Mfg Finishing Nails