Shop All Common Nails
Acorn Mfg
Acorn Manufacturing CCS7V 7D Common Siding Nail; 5 lbs
Mfr # CCS7V
Zoro # G603911328
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 7D
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # CCS7V
- Zoro # G603911328
- UPC # 52763217218
- Country of Origin China
- Category Common Nails
Dimensions
Penny Size | 7D |
Details
Item | Common Nail |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
Acorn is dedicated to providing the highest quality products, with high trust, affordable prices and the most knowledgeable designers. We provide the forged iron builders hardware with the benefits of long life time and we are pride in working for our clients requirements. Our mission is producing the highest quality forged hardware and accessories which are highly durable and stable at all situation.
Features- 7D Common Siding Nail
- Capacity: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (07644)
- SPAX Screw Anchor, 4" L, Carbon Steel, 8 PK (4191670601002)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69508)
- ZORO SELECT Hitch Pin, Detent, 7/8 in Pin Dia, 6-1/2 in Shank Lg, Steel, Zinc Plated Finish (U39666.087.0650)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- ARROW FASTENER Common Nail, 5/8 in L, Steel, Galvanized Finish, 23 ga (23G15-1K)
- HILLMAN Common Nail, 1 in L, 17D, Steel, Galvanized Finish, 6 PK (122563)
- HOMECARE PRODUCTS 532665 1.5 oz Panel Nails Black - 1 in., 6PK (HO3304863)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 7 ga (20HGRSPO5)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- Acorn Mfg Common Nails