Acorn Mfg

Acorn ILQBP Iron Art Hand Forged Pull with IMC Plate - Black


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Iron Art is a unique line of products created by using the techniques of the traditional forge. Each piece is fabricated with a rare craftsmanship reminiscent of a time when expert artisans hammer and anvil in hand transformed pure iron into simple functional designs. This handle serves as a pull only for freely opening doors. Acorn Iron Door pulls blend perfectly with your traditional motif and match well with other Acorn Iron hardware.
  • For Doors 1-3/4" Thick.
  • Function: Door Pull.
  • Handing: Left Reversible Right.
  • Height: 15.75".
  • Material: Iron.
  • Projection: 4".
  • Theme: Country / Rustic Traditional / Classic.
  • Width: 3.5".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.