Acorn Mfg

Acorn GRABG-D 10" x 6" Cast Iron Grille with Screws and Holes - Black


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • This cast iron grille adds beauty and character to any room in your home.
  • From old home restoration to new construction traditional to contemporary this Acorn decorative grille compliment any style.
  • It is solid durable and crafted with care.
  • Length: 10" (254mm).
  • Width: 6" (152mm).
  • Projection: 3/16" (5mm).
  • Color/Finish: Black.
  • Material: cast iron.
  • Opening Length: 10" (254mm).
  • Opening Width: 6" (152mm)
  • Overall Length: 12" (305mm).
  • Overall Width: 8" (203mm).
  • Height: 3/8" (10mm).
  • Projection: 3/16" (5mm).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.