Acorn Mfg

Acorn GR1BG 10" x 8" Cast Iron Decorative Grille - Black


product price: $224.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This cast iron grille adds beauty and character to any room in your home. From old home restoration to new construction traditional to contemporary this Acorn decorative grille compliment any style. It is solid durable and crafted with care.
  • Color/Finish: Black.
  • Material: Cast iron.
  • Style: Traditional.
  • Type: Grille.
  • Length: 10" (254 mm).
  • Width: 8" (203 mm).
  • Projection: 3/16" (5 mm).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.