Shop All Wall Plates
Acorn Mfg
Acorn AW8BP 03200 Double Duplex Wall Plate
Mfr # AW8BP
Zoro # G503794106
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # AW8BP
- Zoro # G503794106
- UPC # 52763010499
- Country of Origin China
- Category Wall Plates
Description
Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service. 4-1/2" High. 4-9/16" Wide. Smooth Iron-Steel Without Scroll. Function: Switch Plate. Material: Iron. Theme: Traditional / Classic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 16.02 in H, 14 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A16148PHC)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 100' Length - Black (BSSCE0.25-100)
- ACORN MFG Acorn AW5BP Smooth Iron-Steel Single Duplex Outlet Switch Plate (AW5BP)
- ACORN MFG Acorn AWJBP 4-1/2" x 2-3/4" Blank Switchplate - Black Iron (AWJBP)
- AMERELLE Wallplt 1Tog Ab (163TDB)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- JACKSON Beveled Glass Mirror Outlet Wall Plate (9MC108)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- Acorn Mfg Wall Plates