Shop All Wall Plates
Acorn Mfg
Acorn AW5BP Smooth Iron-Steel Single Duplex Outlet Switch Plate
Mfr # AW5BP
Zoro # G403794107
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Mfg
- MFR # AW5BP
- Zoro # G403794107
- UPC # 52763010284
- Country of Origin China
- Category Wall Plates
Description
Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service. Duplex Receptable Smooth Iron-Steel without Scroll. Sold by Each.
Room: Living Room. Assembly Level: Assembled. Color Class: White. Furniture Material: Wood. Furniture Style: Contemporary. Lamp Type: Floor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- ERICSON COVERPLATE BLANK BLU (6034)
- ACORN MFG Acorn AW8BP 03200 Double Duplex Wall Plate (AW8BP)
- ACORN MFG Acorn AWJBP 4-1/2" x 2-3/4" Blank Switchplate - Black Iron (AWJBP)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- Acorn Mfg Wall Plates