Acorn Mfg

Acorn AT8BR 04-2471 Rim Latch Combo


product price: $47.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With the smooth iron texture Acorn is known for this door rim latch is a must have for any rustic style home or business. Comes with passage door latch and reverse bevel latch. Includes all parts so that the handle may be mounted on either side of the door. All sets have a locking device. Made of H quality forged iron you can't go wrong with this fabulous piece of door hardware.
  • Length: 8-3/4" (222 mm).
  • Width: 2-1/4" (57 mm).
  • Projection: 1-1/2" (38 mm).
  • Color/Finish: Black.
  • Material: Iron.
  • Style: Artisan.
  • Type: Rim latch.
  • Max Door Thickness: 1-3/4" (44mm).
  • Min Door Thickness: 7/8" (22mm).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.