Acorn Mfg

Acorn AP1BP Forged Iron 1" Cabinet Knob - Smooth Iron


product price: $25.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Acorn`s Forged Iron is a unique line of products created by using the techniques of the traditional forge.
  • Each piece is fabricated with a rare craftsmanship reminiscent of a time when expert artisans hammer and anvil in hand transformed pure iron into simple functional designs.
  • The result is individual works of art in a style reflective of the old world.
  • Diameter: 1" (25mm).
  • Projection: 7/8" (22mm).
  • Hole Spacing: single hole.
  • Color/Finish: Black.
  • Material: iron.
  • Post Diameter: 3/8" (10mm).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.