Acorn Mfg

Acorn ALGBP 12" Spring Loaded Cane Bolt - Black


product price: $68.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • This smooth iron cane bolt is available in three sizes and comes complete with surface rim and mortise strikes along with all mounting screws.
  • Finished in Black to complete its rustic appearance.
  • Length: 12" (305mm).
  • Color/Finish: Black.
  • Material: iron.
  • Back Plate Size.
  • Width: 4" (102mm).
  • Height: 1-1/2" (38mm).
  • Overall Bolt Length: 12" (305mm).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.