Acorn Mfg

Acorn AIKBQ 6.5 Inch Spear Cabinet Strap Hinge Offset


product price: $37.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • This smooth iron 3/8".
  • Offset non self-closing heart style strap cabinet hinge is most often associated with early American architecture.
  • Finished in Black which simulates iron as it was originally forged.
  • Length: 6-1/2" (165mm).
  • Color/Finish: Black/flat.
  • Material: iron.
  • Leaf height: 1-3/4" (44mm).
  • Leaf width: 5/8" (16mm).
  • Closing Action: non self-closing.
  • Mounting Style: 3/8" Offset.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.