Acorn Mfg

Acorn AIGBP 31 Inch Spear Dummy Strap


product price: $81.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

False strap for use with butt hinge. The smooth iron hardware is typical of Early American styling with a flat black appearance which simulates the iron as it was originally forged.
  • Made of heavy sand-cast aluminum.
  • Length: 31" (787 mm).
  • Color/Finish: Black.
  • Material: Aluminum.
  • Style: Rustic.
  • Type: Dummy strap.
  • Strap width at hinge: 1-15/16" (49mm).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.