Acorn Mfg

Acorn AH8BQ Flush Smooth Iron Non-Self Closing Door Hinge Pair Flat Black


product price: $73.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This smooth iron hinge is typical of Early American styling with a flat black appearance which simulates the iron as it was originally forged. Made especially for flush or full inset doors. Suitable for use on regular weight doors.
  • Color/Finish: Black/Flat.
  • Material: Iron.
  • Style: Surface mount hinges.
  • Type: Flush/full inset hinge.
  • Length: 7" (178 mm).
  • Width: 6-3/4" (171 mm).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.