Shop All Wood Screws
Acorn International
Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK
Mfr # SW-MW3FG250
Zoro # G2284112
product price: $39.39
/pk 250, $0.16/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 3 in
- Material Metal
- Finish Forest Green
- Includes Bonded EPDM washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW3FG250
- Zoro # G2284112
- UPC # 810468008032
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 X 3" |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material | Metal |
Finish | Forest Green |
Item | Wood Screw |
Includes | Bonded EPDM washer |
Application | Metal To Wood Screw |
Description
Screw,Mtl/Woods,Forest Grn,No.9x3 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 5500 PK (0824DPF17)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.080.0012)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U01000.037.0900)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST176266)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Flat Head Torx Drive, 1 PK (AP9X312-5)
- ZORO SELECT Wood Screw, #14, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0300)
- Acorn International Self-Tapping Screws