Shop All Wood Screws
Acorn International
Wood Screw, #9 X 3", 3 in, Brown Metal 250 PK
Mfr # SW-MW3BN250
Zoro # G2284149
product price: $32.79
/pk 250, $0.13/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 3 in
- Material Metal
- Finish Brown
- Application Metal To Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW3BN250
- Zoro # G2284149
- UPC # 810468007660
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 X 3" |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material | Metal |
Finish | Brown |
Item | Wood Screw |
Application | Metal To Wood Screw |
Includes | Bonded EPDM washer |
Description
Screw,Metal/Woods,Brown,No.9x3 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.021.0125)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel (WWG600187018712)
- DEWALT Zamac Nailin Nail Drive Anchor, 3/16" Dia., 7/8" L, Alloy Steel Zinc Plated, 100 PK (02802-PWR)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0175)
- Acorn International Self-Tapping Screws