Shop All Wood Screws
Acorn International
Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK
Mfr # SW-MW3BR250
Zoro # G2284088
product price: $34.99
/pk 250, $0.14/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 3 in
- Material Metal
- Finish Barn Red
- Includes Bonded EPDM washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW3BR250
- Zoro # G2284088
- UPC # 810468007981
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 X 3" |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material | Metal |
Finish | Barn Red |
Item | Wood Screw |
Includes | Bonded EPDM washer |
Application | Metal To Wood Screw |
Description
Screw,Metal/Woods,Barn Red,No.9x3 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U51700.018.0300)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.019.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38200.075.0001)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02542)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- Acorn International Wood Screws