Shop All Wood Screws
Acorn International
Wood Screw, #9 X 2", Mocha Tan Metal 250 PK
Mfr # SW-MW2MT250
Zoro # G2284009
product price: $26.25
/pk 250, $0.11/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9 X 2"
- Material Metal
- Finish Mocha Tan
- Application Metal To Wood Screw
- Includes Bonded EPDM washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW2MT250
- Zoro # G2284009
- UPC # 810468010073
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 X 2" |
Details
Material | Metal |
Finish | Mocha Tan |
Item | Wood Screw |
Application | Metal To Wood Screw |
Includes | Bonded EPDM washer |
Description
Screw,Mtl/Woods,Mocha Tan,No.9x2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 50 PK (U07000.037.0112)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0250)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK (675243-12000)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- GRK FASTENERS 10x4 in. R4 Star Drive Fh Pro Pak (10X4R4 PP)
- Acorn International Wood Screws