Shop All Wood Screws
Acorn International
Wood Screw, #9 X 2", 2 in, Crimson Metal 250 PK
Mfr # SW-MW2CR250
Zoro # G2283902
product price: $26.25
/pk 250, $0.11/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9 X 2"
- Fastener Length 2 in
- Material Metal
- Finish Crimson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW2CR250
- Zoro # G2283902
- UPC # 810468001248
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 X 2" |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | Metal |
Finish | Crimson |
Item | Wood Screw |
Application | Metal To Wood Screw |
Includes | Bonded EPDM washer |
Description
Screw,Metal/Woods,Crimson,No.9x2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14WZ)
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.1/2-13x4ftx2)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- HILLMAN Wood Screw, #12, 1-1/2 in, Stainless Steel Phillips Drive (5326186)
- Acorn International Wood Screws