Shop All Wood Screws
Acorn International
Wood Screw, #9 X 2-1/2", 2-1/2 in, Green Metal 250 PK
Mfr # SW-MW25FG250
Zoro # G2284018
product price: $31.39
/pk 250, $0.13/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9 X 2-1/2"
- Fastener Length 2-1/2 in
- Material Metal
- Finish Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW25FG250
- Zoro # G2284018
- UPC # 810468002665
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 X 2-1/2" |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Metal |
Finish | Green |
Item | Wood Screw |
Application | Metal To Wood Screw |
Includes | Bonded EPDM washer |
Description
Screw,Mtl/Woods,Green,No.9x2-1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0508CSP)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01234)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L Blue (152180)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0200)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain Steel Pan Head Square Drive, 9000 PK (0720DFQM17P)
- Acorn International Self-Tapping Screws