Shop All Wood Screws
Acorn International
Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK
Mfr # SW-MW15G250
Zoro # G2283570
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9 X 1-1/2"
- Material Metal
- Finish Galvanized
- Application Metal To Wood Screw
- Includes Bonded EPDM washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn International
- MFR # SW-MW15G250
- Zoro # G2283570
- UPC # 810468002191
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 X 1-1/2" |
Details
Material | Metal |
Finish | Galvanized |
Item | Wood Screw |
Application | Metal To Wood Screw |
Includes | Bonded EPDM washer |
Description
Scrw,Metal/Wood,Glvnzd,No.9x1-1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Plain Finish (U20200.062.3600)
- FLEX-STRUT Washer, Sq, Channel Guide, 3/8" Hole (FS-5004-3/8 E/G)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 400 PK (3732BHT5)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (71012)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- GRK FASTENERS 10x4 in. R4 Star Drive Fh Pro Pak (10X4R4 PP)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-600750-100P)
- Acorn International Wood Screws